- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 60 mm Shaft Diameter
| Bearing Design | Fixed |
| Shaft Dia. | 60 mm |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Seal Type | Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 23.0 LB |
| EAN or UPC | 698210863524 |

