- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Style | 4-Bolt Flange |
| Shape | Square |
| Inch/Metric | Inch |
| Bearing Design | Fixed |
| Duty | Heavy-Duty |
| Bore Range [Min] | 1.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 5 3/8 in |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 3.5 in |
| Locking Device | Single Setscrew Locking Collar |
| Size Code | 8 |
| Flange Thickness | 1.6875 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 7 19/32 in |
| Misalignment Range | ±1 1/2° |
| Housing Length | 6 7/8 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| End Type | One Open & One Closed Auxiliary Cap Seals |
| Series | 2000 |
| Bore Range [Max] | 4 in |
| Weight | 22.0 LB |
| EAN or UPC | 698210200688 |

