Rexnord Corp.
BMBR5060MM
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101728739
- Spherical Roller Bearing Cartridge Unit
- 60 mm Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Seal Type | Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Design | Fixed |
| Shaft Dia. | 60 mm |
| Flange Type | 4-Bolt Flange |
| Bore Dia. [Max] | 7 in |
| Series | 5000 |
| Type | Spherical Roller Bearing |
| Shape | Round |
| Housing Material | Cast Iron |
| Weight | 16.4 LB |
| EAN or UPC | 698210921033 |
