- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 6 7/16 in Shaft Diameter
| Shaft Dia. | 6.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Weight | 480.0 LB |
| EAN or UPC | 793699944532 |

