- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 6 in Shaft Diameter
| Locking Device | Double Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Handle / Housing Material | Cast Iron |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 6 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 349.0 LB |
| EAN or UPC | 793699944525 |

