Skip to content Skip to navigation menu
Rexnord Corp.BMAF5607F

BMAF5607F

Solid Pillow Block
Item #104422898
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 6 7/16 in Shaft Diameter
Rexnord Corp.BMAF5607F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 6 7/16 in Shaft Diameter
Handle / Housing Material Cast Iron
Bearing Type Spherical Roller Bearing
Bearing Design Fixed
Seal Type Heavy Contact Seals
Flange Type 4-Bolt Flange
Locking Device Double Setscrew Locking Collar
Shaft Dia. 6.4375 in
Weight 392.0 LB
EAN or UPC 793699944587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison