- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Inch/Metric | Inch |
| Bolt Size | 3/4 in |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Size Code | 11 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 5.1875 in |
| Seal Type | Heavy Contact Seals |
| Bolt Hole Length | 1 1/4 in |
| Base Height | 2 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Housing Height | 8 5/8 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 4 |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 3.9375 in |
| Base Length | 15 1/4 in |
| Series | ZA Series |
| Locking Device | Double Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 12 1/2 in |
| Base Width | 4 1/2 in |
| Weight | 80.2 LB |
| EAN or UPC | 698210932343 |

