- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 4 in |
| Seal Type | Heavy Contact Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Weight | 70.0 LB |
| EAN or UPC | 698210201364 |

