- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 3.9375 in |
| Weight | 70.0 LB |
| EAN or UPC | 698210921620 |

