- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
| Lubrication | Relubricatable |
| Handle / Housing Material | Cast Iron |
| End Type | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Housing Height | 5 in |
| Series | ZA Series |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 200 °F |
| Size Code | 7 |
| Bolt Size | 5/8 in |
| Length Through Bore | 3.3125 in |
| Seal Type | Heavy Contact Seals |
| Base Width | 2 9/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Holes | 2 |
| Base Length | 8 5/8 in |
| Base Height | 1 3/8 in |
| Temperature Range [Min] | -20 °F |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Fixed |
| Insert Type | Steel Insert |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Shaft Dia. | 2.1875 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 6 3/4 in |
| Weight | 18.0 LB |
| EAN or UPC | 698210004217 |

