- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 50 mm Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Shaft Dia. | 50 mm |
| Weight | 13.0 LB |
| EAN or UPC | 793699698015 |

