- MatTop Chain
- 5705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 18 in Module Width
| Module Width | 18 in |
| Pin Material | Polyethylene |
| Type | Straight Running, Solid Top |
| Chain Pitch | 1.5 in |
| Color | Blue |
| Chain Series | 5705 |
| Material | Low Temperature |
| Low Friction | No |
| High Temperatures | No |
| Weight | 2.07 LB |
| EAN or UPC | 793699565614 |

