- 1" Pitch Leaf Chain
- Lacing Combo 2x2
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Width Over Pins | 0.84375 in |
| Pin Diameter | 0.374 in |
| Package Type | 100 Foot Reel |
| Lacing | 2x2 |
| Plate Height | 0.953125 in |
| Chain Pitch | 1 in |
| Plate Thickness | 0.156 in |
| Weight | 1.7 LB |
| EAN or UPC | 698210693824 |

