- 0.75" Pitch Leaf Chain
- Lacing Combo 2x3
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Plate Thickness | 0.125 in |
| Plate Height | 0.71875 in |
| Chain Pitch | 0.75 in |
| Package Type | 100 Foot Reel |
| Width Over Pins | 0.765625 in |
| Lacing | 2x3 |
| Pin Diameter | 0.312 in |
| Weight | 1.21 LB |
| EAN or UPC | 698210596101 |

