- 2" Pitch Leaf Chain
- Lacing Combo 3x4
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Lacing | 3x4 |
| Width Over Pins | 2.359375 in |
| Plate Thickness | 0.281 in |
| Plate Height | 1.875 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 2 in |
| Pin Diameter | 0.687 in |
| Weight | 10.45 LB |
| EAN or UPC | 698210883485 |

