- 1.25" Pitch Leaf Chain
- Lacing Combo 6x6
applications
- Applications requiring flexible linkage for reciprocating motion or lift
- Lift trucks
- Counter weights
features
- Interfaced plates held together by riveted pins
| Chain Pitch | 1.25 in |
| Plate Height | 1.15625 in |
| Plate Thickness | 0.187 in |
| Width Over Pins | 2.5625 in |
| Pin Diameter | 0.437 in |
| Lacing | 6x6 |
| Package Type | 100 Foot Reel |
| Weight | 6.95 LB |
| EAN or UPC | 698210686291 |

