- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Bearing Design | Expansion |
| Seal Type | Light Contact Seals |
| Flange Type | 4-Bolt Flange |
| Weight | 52.0 LB |
| EAN or UPC | 698210004026 |

