- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Light Contact Seals |
| Shaft Dia. | 1.9375 in |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Locking Device | Double Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Weight | 17.6 LB |
| EAN or UPC | 793699400168 |

