- B578 Engineered Steel Drive Chain, Offset Sidebar
- 2.609" Pitch
| Pin Overall Length | 3 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.16 in |
| Pin Diameter | 0.38 in |
| Material | Steel |
| Rated Working Load | 1800 lbs |
| Roller Dia. | 0.88 in |
| Roller Width | 1.03 in |
| Pin Material | Steel |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Thickness | 1 in |
| Chain Pitch | 2.609 in |
| Chain Series | B578 |
| Type | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 698210074302 |

