- B508H Engineered Steel Drive Chain, Offset Sidebar
- 2.62" Pitch
| Pin Overall Length | 2.63 in |
| Thickness | 1.13 in |
| Chain Series | B508H |
| Pin Diameter | 0.44 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Package Type | 10 Foot Box |
| Roller Width | 1.06 in |
| Roller Dia. | 1.13 in |
| Material | Steel |
| Pin Material | Steel |
| Type | N/A |
| Chain Pitch | 2.62 in |
| Rated Working Load | 2400 lbs |
| Link Plates Thickness | 0.24 in |
| Weight | 3.998 LB |
| EAN or UPC | 698210796846 |

