- ANSI Roller Chain
- B506 Chain Number
- Single Strand
- 1 in Chain Pitch
- Powdered Metal Material
| Package Type | 100 Foot Reel |
| Link Plates Thickness | 0.08 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Chain No. | B506 |
| Overall Width | 0.8 in |
| Material | Powdered Metal |
| Construction | Riveted |
| Pin Diameter | 0.19 in |
| Chain Type | Solid Block |
| Weight | 0.425 LB |
| EAN or UPC | 698210672386 |

