- B3113 Engineered Steel Drive Chain, Offset Sidebar
- 2" Pitch
| Roller Width | 1.19 in |
| Pin Diameter | 0.593 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Rated Working Load | 3900 lbs |
| Material | Steel |
| Type | N/A |
| Link Plates Thickness | 0.31 in |
| Thickness | 1.63 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 3.13 in |
| Roller Dia. | 1.13 in |
| Chain Pitch | 2 in |
| Pin Material | Steel |
| Chain Series | B3113 |
| Weight | 7.299 LB |
| EAN or UPC | 698210578824 |

