- 2 7/16" Shaft
- 1 1/16" Slot Width
- 5 1/8" Between Frames
- Cast Iron
- Clearance Seals
| Slot Width | 1.0625 in |
| Special Features | Two Open Auxiliary Cap Seals |
| Slot Length | N/A |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Between Frame Width | 5 1/8 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Shank Height | 4 1/4 in |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Size Code | 8 |
| Overall Width | 4 3/8 in |
| Bearing Design | Non-Expansion |
| Overall Length | 7.8125 in |
| Overall Height | 5.875 in |
| Weight | 19.4 LB |
| EAN or UPC | 698210003678 |

