- 4 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| End Type | Two Open Auxilary Cap Seals |
| Shaft Dia. | 4.4375 in |
| Seal Type | Clearance Seals |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 92.0 LB |
| EAN or UPC | 698210003647 |

