- 3 15/16" Shaft
- 2 1/16" Slot Width
- 8 5/8" Between Frames
- Cast Iron
- Clearance Seals
| Overall Width | 6 1/4 in |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Design | Non-Expansion |
| Special Features | Two Open Auxiliary Cap Seals |
| Housing Material | Cast Iron |
| Overall Length | 12.125 in |
| Slot Length | N/A |
| Slot Width | 2.0625 in |
| Seal Type | Clearance Seals |
| Between Frame Width | 8 5/8 in |
| Overall Height | 9.4375 in |
| Shaft Dia. | 3.9375 in |
| Shank Height | 5 3/8 in |
| Type | Spherical Roller Bearing |
| End Type | Two Open Auxilary Cap Seals |
| Lubrication | Relubricatable |
| Size Code | 11 |
| Inch/Metric | Inch |
| Weight | 80.0 LB |
| EAN or UPC | 698210003630 |

