- 3 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Clearance Seals |
| Shaft Dia. | 3.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Weight | 51.0 LB |
| EAN or UPC | 662864551083 |
| Seal Type | Clearance Seals |
| Shaft Dia. | 3.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Weight | 51.0 LB |
| EAN or UPC | 662864551083 |