- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
| End Type | Two Open Auxiliary Cap Seals |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bearing Design | Fixed |
| Bolt Holes | 4 |
| Shaft Dia. | 2.9375 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 1/2 in |
| Bolt Hole Spacing | 9 3/4 in |
| Housing Height | 7 1/16 in |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 3/4 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Size Code | 9 |
| Length Through Bore | 4.875 in |
| Temperature Range [Min] | -20 °F |
| Base Width | 5 in |
| Base Length | 13 in |
| Locking Device | Double Setscrew Locking Collar |
| Temperature Range [Max] | 200 °F |
| Base Height | 1 3/8 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Series | ZP Series |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 45.0 LB |
| EAN or UPC | 698210003371 |

