- 1 15/16" Shaft
- 2 1/2" Center Line to Base
- 7" Bolt Hole Spacing
- Double Setscrew Locking
- Cast Iron
| Series | ZP Series |
| Length Through Bore | 3.8125 in |
| Housing Construction | 1 Piece |
| Base Height | 1 7/16 in |
| Insert Type | Steel Insert |
| End Type | Two Open Auxiliary Cap Seals |
| Bolt Hole Spacing | 7 in |
| Base Width | 2 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Bolt Size | 5/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Base Length | 9 3/4 in |
| Bolt Holes | 2 |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 200 °F |
| Housing Height | 4 3/4 in |
| Locking Device | Double Setscrew Locking Collars |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Size Code | 6 |
| Weight | 18.0 LB |
| EAN or UPC | 698210003319 |

