- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 11/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Shaft Dia. | 1.6875 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Weight | 15.5 LB |
| EAN or UPC | 698210932183 |

