Skip to content Skip to navigation menu
Rexnord Corp.AZEP6415F

AZEP6415F

Solid Pillow Block
Item #104561052
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 4 15/16 in Shaft Diameter
Rexnord Corp.AZEP6415F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 4 15/16 in Shaft Diameter
Bearing Type Spherical Roller Bearing
Locking Device Shurlok Adapter Mounted
Bearing Design Fixed
Seal Type Clearance Seals
Flange Type 4-Bolt Flange
Shaft Dia. 4.9375 in
Handle / Housing Material Cast Iron
Weight 241.0 LB
EAN or UPC 698210132682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison