- Fixed Spherical Roller Flange Pillow Block
- 3.5 Shaft Diameter
| Bore Range [Max] | 4 in |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Min] | 0.75 in |
| Shaft Dia. | 3.5 in |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Shape | Round |
| Series | 2000 |
| End Type | Two Open Auxiliary Cap Seals |
| Weight | 44.0 LB |
| EAN or UPC | 793699242119 |

