- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
| Locking Device | Shurlok Adapter Mounted |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Weight | 86.5 LB |
| EAN or UPC | 698210130800 |

