- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 3/4 in Shaft Diameter
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Shaft Dia. | 1.75 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 12.4 LB |
| EAN or UPC | 698210044589 |

