- TableTop Chain
- 831 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Low Friction | No |
| Type | Straight Running, Solid Top |
| Chain Pitch | 1.5 in |
| Chain Series | 831 |
| Module Width | 3.25 in |
| Color | Black |
| Pin Material | Stainless Steel |
| Material | Anti-Static |
| Weight | 0.6 LB |
| EAN or UPC | 793699249927 |

