- 2 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Slot Width | 1.8125 in |
| Between Frame Width | 5 15/16 in |
| Temperature Range [Max] | 225 °F |
| End Type | Two Open Auxilary Cap Seals |
| Shaft Dia. | 2.9375 in |
| Shank Height | 4 7/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Length Through Bore | 4.875 in |
| Overall Height [Min] | 6.6875 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Screw Diameter | 1 5/8 in |
| Overall Length | 9.125 in |
| Weight | 38.0 LB |
| EAN or UPC | 698210690656 |

