- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 2.4375 in |
| Slot Width | 1.0625 in |
| Temperature Range [Max] | 225 °F |
| Shank Height | 4 1/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 3.5 in |
| Bearing Design | Non-Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Overall Length | 7.8125 in |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 10.0 LB |
| EAN or UPC | 793699342604 |

