- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Overall Height [Min] | 5.25 in |
| Overall Length | 7.125 in |
| Type | Spherical Roller Bearing |
| Shank Height | 3 7/8 in |
| Slot Width | 0.8125 in |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Screw Diameter | 1 3/8 in |
| Between Frame Width | 4 1/2 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| End Type | Two Open Auxilary Cap Seals |
| Length Through Bore | 3.15625 in |
| Temperature Range [Max] | 225 °F |
| Weight | 13.8 LB |
| EAN or UPC | 793699275599 |

