- 1 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Length Through Bore | 3.125 in |
| Housing Material | Cast Iron |
| Overall Height [Min] | 4.5 in |
| Locking Device | Single Setscrew Locking Collar |
| End Type | Two Open Auxilary Cap Seals |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Shank Height | 3 5/16 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Slot Width | 0.6875 in |
| Type | Spherical Roller Bearing |
| Between Frame Width | 4 in |
| Screw Diameter | 1 1/8 in |
| Overall Length | 6.1875 in |
| Weight | 14.3 LB |
| EAN or UPC | 698210925536 |

