- 5 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Shaft Dia. | 5.9375 in |
| End Type | Two Open Auxilary Cap Seals |
| Overall Length | 20.625 in |
| Locking Device | Double Setscrew Locking Collar |
| Shank Height | 8 in |
| Slot Width | 2.5625 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 14 1/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Overall Height [Min] | 16 in |
| Length Through Bore | 8.125 in |
| Screw Diameter | 3 1/8 in |
| Weight | 454.0 LB |
| EAN or UPC | 698210862350 |

