- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| End Type | Two Open Auxilary Cap Seals |
| Shaft Dia. | 3.9375 in |
| Type | Spherical Roller Bearing |
| Overall Length | 12.375 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Height [Min] | 9.4375 in |
| Temperature Range [Max] | 225 °F |
| Slot Width | 2.0625 in |
| Length Through Bore | 6.125 in |
| Between Frame Width | 8 5/8 in |
| Screw Diameter | 2 1/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shank Height | 5 3/8 in |
| Weight | 80.0 LB |
| EAN or UPC | 698210690670 |

