- 3 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature Range [Max] | 225 °F |
| End Type | Two Open Auxilary Cap Seals |
| Between Frame Width | 6 13/16 in |
| Type | Spherical Roller Bearing |
| Overall Height [Min] | 7.8125 in |
| Overall Length | 10 in |
| Slot Width | 1.8125 in |
| Length Through Bore | 4.375 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3.5 in |
| Housing Material | Cast Iron |
| Shank Height | 5 3/8 in |
| Screw Diameter | 1 7/8 in |
| Weight | 49.0 LB |
| EAN or UPC | 698210863791 |

