- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 5 7/16" Shaft
- 7 1/16" Base to Center
- 20 1/2" Bolt Centers
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 11.5 in |
| Collar O.D. | 8 1/16 in |
| Base Width | 6 3/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing - Width | 4.1875 in |
| Bolt Holes | 4 |
| Base Height | 2 1/8 in |
| Locking Device | Adapter Mounted |
| End Type | Two Open Auxiliary Cap Seals |
| Series | 9000 |
| Bolt Size | 1 1/8 in |
| Base Length | 24 3/4 in |
| Size Code | 16 |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 15 3/32 in |
| Shaft Dia. | 5.4375 in |
| Bolt Hole Spacing | 20 1/2 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| RPM [Max] | 700 rpm |
| Bolt Hole Length | 2 1/16 in |
| Seal Type | Heavy Contact Seals |
| Weight | 326.0 LB |
| EAN or UPC | 698210860325 |

