- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 3 7/16" Shaft
- 4" Base to Center
- 11 1/2" Bolt Centers
| Bolt Hole Spacing | 11 1/2 in |
| Base Length | 15 in |
| Shaft Dia. | 3.4375 in |
| Length Through Bore | 7.375 in |
| Bolt Hole Spacing - Width | 3 in |
| Size Code | 10 |
| Housing Height | 8 3/8 in |
| Bolt Size | 3/4 in |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Bolt Holes | 4 |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Base Width | 5 in |
| Seal Type | Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 1 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 1/2 in |
| Series | 2000 |
| RPM [Max] | 1400 rpm |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| End Type | Two Open Auxiliary Cap Seals |
| Weight | 55.0 LB |
| EAN or UPC | 698210931728 |

