- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3" Shaft
- 3 1/2" Base to Center
- 9 3/4" Bolt Centers
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 7/8 in |
| Base Height | 2 1/16 in |
| Base Length | 13 in |
| Bolt Hole Length | 1 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Heavy Contact Seals |
| Size Code | 9 |
| Base Width | 3 7/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 9 3/4 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 3 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Two Open Auxiliary Cap Seals |
| Length Through Bore | 6.9375 in |
| Series | 2000 |
| Housing Height | 7 3/16 in |
| RPM [Max] | 1700 rpm |
| Weight | 45.0 LB |
| EAN or UPC | 698210001865 |

