- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 15/16 in Shaft Diameter
- 6 11/16 in Center Line To Base Dimension
- 18 5/16 in Bolt Hole Spacing
| Lubrication | Exxon Ronex MP |
| Insert Type | Steel Insert |
| Housing Height | 14 in |
| Housing Construction | 1 Piece |
| Series | 9000 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 7.0625 in |
| End Type | Two Open Auxiliary Cap Seals |
| Base Width | 6 1/4 in |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F, 225 °F |
| Seal Type | Heavy Contact Seals, Spring Loaded Heavy Contact Seals |
| Bolt Hole Spacing | 18 5/16 in |
| RPM [Max] | 900 rpm |
| Grease Fitting Size | 1/4 in NPT |
| Collar O.D. | 7 3/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 1 1/8 in |
| Center Line to Base Dimension [Min] | 6 11/16 in |
| Base Height | 2 in |
| Size Code | 14 |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bolt Holes | 4 |
| Bolt Hole Length | 2 1/16 in |
| Bolt Hole Spacing - Width | 3.6875 in |
| Temperature Range [Min] | -20 °F |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 4.9375 in |
| Base Length | 22 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 230.0 LB |
| EAN or UPC | 698210846329 |

