- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 2 11/16" Shaft
- 4" Base to Center
- 11 1/2" Bolt Centers
| Base Width | 5 in |
| Seal Type | Heavy Contact Seals |
| Bolt Hole Length | 1 1/2 in |
| Base Height | 1 1/2 in |
| End Type | Two Open Auxiliary Cap Seals |
| Housing Height | 8 1/8 in |
| Locking Device | Adapter Mounted |
| Size Code | 10 |
| Bolt Size | 3/4 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 11 1/2 in |
| Lubrication | Relubricatable |
| RPM [Max] | 1400 rpm |
| Length Through Bore | 6.9375 in |
| Collar O.D. | 4 13/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 4 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Dia. | 2.6875 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 15 in |
| Series | 9000 |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Weight | 51.0 LB |
| EAN or UPC | 698210945428 |

