- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 5 in Center Line To Base Dimension
- 13 1/4 in Bolt Hole Spacing
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Locking Device | Shurlok Adapter Mounted |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Length | 1 1/2 in |
| Base Length | 16 3/4 in |
| Housing Height | 9 7/8 in |
| Bolt Hole Spacing | 13 1/4 in |
| Handle / Housing Material | Cast Iron |
| Base Width | 6 in |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 5.78125 in |
| Shaft Dia. | 3.9375 in |
| Lubrication | Exxon Ronex MP |
| Center Line to Base Dimension [Min] | 5 in |
| Base Height | 1 1/2 in |
| RPM [Max] | 1200 rpm |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Size | 7/8 in |
| Weight | 106.2 LB |
| EAN or UPC | 662864344661 |

