- 4-Bolt Pillow Block
- Spherical Roller Bearing
- 4" Shaft
- 5" Base to Center
- 13 1/4" Bolt Centers
| Housing Construction | 1 Piece |
| Bolt Hole Spacing - Width | 3.5 in |
| Bolt Size | 7/8 in |
| Length Through Bore | 8.3125 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Base Height | 1 1/2 in |
| Locking Device | Double Setscrew Locking Collars |
| Base Width | 6 in |
| Seal Type | Heavy Contact Seals |
| RPM [Max] | 1200 rpm |
| Bearing Type | Spherical Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Size Code | 11 |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Series | 5000 |
| Inch/Metric | Inch |
| Shaft Dia. | 4 in |
| End Type | Two Open Auxiliary Cap Seals |
| Bearing Design | Non-Expansion |
| Housing Height | 9 7/8 in |
| Base Length | 16 3/4 in |
| Bolt Hole Spacing | 13 1/4 in |
| Bolt Hole Length | 1 1/2 in |
| Weight | 97.0 LB |
| EAN or UPC | 698210905064 |

