- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 1 7/16" Shaft
- 2 1/8" Base to Center
- 5 7/8" Bolt Centers
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 5.3125 in |
| Bolt Holes | 2 |
| End Type | Two Open Auxiliary Cap Seals |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F |
| Lubrication | Relubricatable |
| Size Code | 4 |
| Locking Device | Double Setscrew Locking Collars |
| Base Width | 2 7/16 in |
| Base Length | 8 1/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 7/8 in |
| Series | 5000 |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| RPM [Max] | 3300 rpm |
| Base Height | 1 1/8 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.4375 in |
| Insert Type | Steel Insert |
| Bolt Hole Length | 1 1/8 in |
| Housing Height | 3 31/32 in |
| Seal Type | Heavy Contact Seals |
| Temperature Range [Min] | -20 °F |
| Weight | 11.7 LB |
| EAN or UPC | 698210002039 |

