- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 75 mm Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 75 mm |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 43.0 LB |
| EAN or UPC | 698210943844 |

